






€43.76/ pieceexcl. VAT
€52.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C139 |
Type | Slot drill |
Diameter | 8 mm |
Cutting angle | 12 ° |
Cutting length | 19 mm |
Total length | 69 mm |
Holding system | Weldon |
Cutting direction | Radial |
DIN standard | 844 K |
Coating | Titanium Carbonitride |
Material | HSS-E PM |
Shaft Diameter | 10 mm |
Tolerance | e8 |
Number of teeth | 2 pce |