Products
Brands
About ERIKS
Customer service
NL - English
Home
Square scholder & slot milling...
Square scholder & slot milling cutters, C139 Series, HSS-E PM
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
8
1
Cutting angle [°]
12
1
Total length [mm]
69
1
Material
Number of teeth [pce]
Log in to see your specific pricing.
Log in
1
of
Square scholder & slot milling cutters, C139 Series, HSS-E PM
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
HSSE Spiebaanfrees kort C139 8.0
8
19
69
€43.76
/
piece
Log in