

€300.00/ pieceexcl. VAT
€363.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 50 mm |
Total length | 36 mm |
DIN standard | 1880 |
Type | Shell end mills |
Material | HSS-co |
Shaft Diameter | 22 m |
Blade | 8 |
Tolerance | Js16 |