Products
Brands
About ERIKS
Customer service
NL - English
Home
HSCo side milling cutter with ...
HSCo side milling cutter with DIN 1880 N uncoated 8/12-cutter type D400
HSS-E shell end mill DIN 1880 30° N bright finish steel 8/12-flutes for <850 N/mm², stainless steel, cast iron, titanium and nickel, copper and aluminum alloys
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
50
1
Material
HSS-co
1
Log in to see your specific pricing.
Log in
1
of
HSCo side milling cutter with DIN 1880 N uncoated 8/12-cutter type D400
Product
Diameter [mm]
Total length [mm]
Material
Available
Price
excl. VAT
Product
Diameter [mm]
Total length [mm]
Material
Available
Price
excl. VAT
HSCo side milling cutter with DIN 1880 N uncoated 8-cutter Ø50X36mm
50
36
HSS-co
€300.00
/
piece
Log in