




560,41 €/ pieceexcl. VAT
678,10 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Char-Lynn® 2K (2000) |
Mounting flange | Bearingless US (127/101,6mm) |
Drive shaft | Dogbone |
Displacement | 157 cm³/r |
Max. operating pressure | 205 bar |
Max. torque | 455 Nm |
Max. oilflow | 75 l/min |
Max. Speed | 477 rpm |
Direction of rotation | Clockwise and counterclockwise |
Inlet port | BSP female 1/2"BSP |
Outlet port | BSP female 1/2"BSP |
Positition oil ports | Side |
Options | No |
Drain port | 1/4" (8) internal thread (BSPP) |
Seal material | NBR |
Shaft seal type | Standard |
Type | Geroler Disc Valve |
Code | 106-1041 |
93,10 €/ pieceexcl. VAT
112,65 €incl. VAT
21 In stock - Estimated delivery date 22.09.202632,16 €/ pieceexcl. VAT
38,91 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026