




93,10 €/ pieceexcl. VAT
112,65 €incl. VAT
21 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LU-EN |
Version | Manifold mounting |
Size | Charlynn 2000 (2K) motor |
Type of valve | Cross-over valve |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 20 l/min |
Adjustment range | 10 - 210 bar |
Material | Aluminium |
Connections | 1/2" BSP |