CONTITECH

CONTITECH Rubber hose Collector RMO, roll=40m, I.D. 25x5.5

  • ERIKS:11391528
Image 1
Image 2
Image 1
Image 2
Save to list

€42.75/ meterexcl. VAT

€51.73incl. VAT

32.6 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.75

-

20+

€38.00

11.11%

40+

€30.88

27.78%

80+

€26.13

38.89%

120+

€21.38

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTITECH
Type
Collector RMO
Internal diameter
25 mm
Wall thickness
5.5 mm
Outer Diameter
36 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
75 mm
Roll length
40 m
Weight
0.7 kg/m
Material of inner wall
NR
Temperature range
from -40 to 70 °C
Temperature range °F
from -40 to 158 °F
Static wire
No