Products
Brands
About ERIKS
Customer service
NL - English
Home
Rubber hose Collector RMO, NR ...
Rubber hose Collector RMO, NR food suction & delivery hose 6 bar, for milk collecting trucks; according to EC1935/2004, EU 10/2011, FDA and BfR
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
25
1
Maximum operating pressure [bar]
6
1
Minimum burst pressure [bar]
18
1
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Suitable for
Log in to see your specific pricing.
Log in
1
of
Rubber hose Collector RMO, NR food suction & delivery hose 6 bar, for milk collecting trucks; according to EC1935/2004, EU 10/2011, FDA and BfR
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Rubber hose Collector RMO, roll=40m, I.D. 25x5.5
25
5.5
36
€42.75
/
meter
Log in