

€144.50/ pieceexcl. VAT
€174.85incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.50 | - |
5+ | €130.05 | 10.00% |
10+ | €115.60 | 20.00% |
20+ | €108.38 | 25.00% |
50+ | €101.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 677 |
Type | 677 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 3/4" |
Seal material | FPM |
Hose ID (DN) | 14 mm |
Maximum operating pressure | 20 bar |
€546.00/ pieceexcl. VAT
€660.66incl. VAT
2 In stock - Estimated delivery date 10/11/2026