

€415.00/ pieceexcl. VAT
€502.15incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €415.00 | - |
5+ | €373.50 | 10.00% |
10+ | €332.00 | 20.00% |
20+ | €311.25 | 25.00% |
50+ | €290.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 677 |
Type | 667 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 3/4" |
Seal material | FPM |
Hose ID (DN) | 14 mm |
Maximum operating pressure | 20 bar |
€275.00/ pieceexcl. VAT
€332.75incl. VAT
2 In stock - Estimated delivery date 10/11/2026