

€84.40/ pieceexcl. VAT
€102.12incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.40 | - |
5+ | €75.96 | 10.00% |
10+ | €67.52 | 20.00% |
20+ | €63.30 | 25.00% |
50+ | €59.08 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 277 |
Type | 277 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Male |
Connection termination size | 1/4" |
Seal material | FPM |
Maximum operating pressure | 20 bar |