

€271.00/ pieceexcl. VAT
€327.91incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €271.00 | - |
5+ | €243.90 | 10.00% |
10+ | €216.80 | 20.00% |
20+ | €203.25 | 25.00% |
50+ | €189.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CEJN |
Series | 277 |
Type | 277 |
Material | Stainless steel |
Connection type | Rapid coupling |
Connection termination | Female |
Connection termination size | 1/4" |
Seal material | FPM |
Maximum operating pressure | 20 bar |