




€63.33/ pieceexcl. VAT
€76.63incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 7012-Banjo |
Type | 33060 |
Model | Pilot valve 3/2 way |
Process connection | External thread (Banjo) |
Size process connection | 1/8" BSPP(G) |
Air supply connection | Internal thread |
Size of air supply connection | 1/8" BSPP(G) |
Connection air exhaust(s) | M5 |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | SPC-B |
Supply voltage | 24V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type B |
Including plug | No |
Power | 4 W |
Starting power | 12 VA |
Orifice | 1.2 mm |
Kvs value | 0.04 m³/h |
Max. viscosity | 21 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 13 bar |
Housing material | PPS |
Sealing | FPM (FKM) |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
Medium temperature | From -10 °C to 60 °C |
Ambient temperature | From -10 °C to 75 °C |
G | 1/8" |
G1 | 1/8" |
B | 20 mm |
E | 25 mm |
F | 35 mm |
H | 55 mm |
L | 76 mm |
R | M5 |
SW | 17 mm |
Weight | 0.14 kg |
€2.69/ pieceexcl. VAT
€3.25incl. VAT
Sold per: 10Min. order: 10
185 In stock - Estimated delivery date 13/11/2026€3.57/ pieceexcl. VAT
€4.32incl. VAT
176 In stock - Estimated delivery date 13/11/2026