ASCO

ASCO Plug fig. 3201 plastic connection EN175301-803-B type 881 230V AC/DC

  • ERIKS:10049772
Image 1
Save to list

€3.57/ pieceexcl. VAT

€4.32incl. VAT

176 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASCO
Series
881
Type
3200
Model
Plug
Supply voltage
250 V AC
Electrical connection
Plug EN 175301-803 type B
LED status indication
Geen
Level of protection (IP value)
IP65
Explosion-proof
No
Material
Plastic