BRADY

BRADY Cordoning ribbon 75mm x 100m black/yellow - reinforced

  • ERIKS:23589185
Image 1
It is tough enough to be used again and again without stretching or sagging in sunlight or wind
Save to list

€26.95/ rollexcl. VAT

€32.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow / Black
Length
10000 cm
Width
75 mm