Products
Brands
About ERIKS
Customer service
NL - English
Home
Cordoning ribbon 75mm x 100m b...
Cordoning ribbon 75mm x 100m black/yellow - reinforced
Log in to see your specific pricing.
Log in
Show in stock only
Colour
Yellow / Black
1
Length [cm]
10000
1
Width [mm]
75
1
Log in to see your specific pricing.
Log in
1
of
Cordoning ribbon 75mm x 100m black/yellow - reinforced
Product
Colour
Length [cm]
Width [mm]
Available
Price
excl. VAT
Product
Colour
Length [cm]
Width [mm]
Available
Price
excl. VAT
Cordoning ribbon 75mm x 100m black/yellow - reinforced
Yellow / Black
10000
75
€26.95
/
roll
Log in