BAHCO

BAHCO KOUDBEITEL 150MM

  • ERIKS:13418472
  • Manufacturer:7314150180691
Image 1
  • Safe beating head
  • Oval shaft
  • Point 54 HRC to 56 HRC
  • Flat chisel
  • Blade tip 35 HRC to 46 HRC
  • High-performance steel alloy
  • Bright chrome-plated finish
  • Standard: UNE 16567
Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO