Products
Brands
About ERIKS
Customer service
NL - English
Home
Cold chisels type 3640
Cold chisels type 3640
Safe beating head
Oval shaft
Point 54 HRC to 56 HRC
Flat chisel
Blade tip 35 HRC to 46 HRC
High-performance steel alloy
Bright chrome-plated finish
Standard: UNE 16567
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
1
of
Cold chisels type 3640
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
KOUDBEITEL 150MM
€12.67
/
piece
Log in