BAHCO

BAHCO Flat bit diameter 28 mm length 171

  • ERIKS:23087511
  • Manufacturer:7311518046637
Image 1
Type 9529
Flat bit drill for drilling in wood. Flat bit with positive cutting angle for faster drilling than with conventional bits.
High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft.
Flat bit part and shaft are ground.
Shank size 6 mm.
Size range 6 to 40 mm.
Lacquered for rust protection
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
28 mm
Total length
171 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Flat bit