Products
Brands
About ERIKS
Customer service
NL - English
Home
Wood drills (speed drills) typ...
Wood drills (speed drills) type no. 9529
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
28
1
Total length [mm]
171
1
Holding system
Cylindrical
1
Log in to see your specific pricing.
Log in
1
of
Wood drills (speed drills) type no. 9529
Product
Diameter [mm]
Total length [mm]
Holding system
Available
Price
excl. VAT
Product
Diameter [mm]
Total length [mm]
Holding system
Available
Price
excl. VAT
Flat bit diameter 28 mm length 171
28
171
Cylindrical
This product is no longer offered
Log in