

€723.69/ pieceexcl. VAT
€875.66incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Band saw blade |
Length | 5940 mm |
Number of teeth per inch | 3 |
Thickness | 0.9 mm |
Height | 27 mm |
Material | Hard metal |
Tooth Shape | TS |