Products
Brands
About ERIKS
Customer service
NL - English
Home
Bandsaw type 3869 CARBIDE TRIP...
Bandsaw type 3869 CARBIDE TRIPLE SET®
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
5940
1
Number of teeth per inch
3
1
Material
Hard metal
1
Log in to see your specific pricing.
Log in
1
of
Bandsaw type 3869 CARBIDE TRIPLE SET®
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Bandsaw type 3869 CARBIDE TRIPLE SET®- 5940x27x0.9 - 3
5940
3
0.9
€723.69
/
piece
Log in