BAHCO

BAHCO Bandsaw type 3854-SANDFLEX® KING COBRA TM PHG- 3820x27x0.9 - 4/6

  • ERIKS:23113782
  • Manufacturer:7311518222673
Image 1
Type 3854-SANDFLEX® KING COBRA TM PHG.
For high productivity cutting of difficult-to-cut materials.
Special design combination of sharp cutting edges for easy penetration in difficult to cut materials.
Harder teeth for longer wear. Precise set for smooth surface finish.
Ground tooth gives precise and consistent tooth height for consistent chipload Fatigue
resistant backing material and M42 tooth tips offer the best performance and long life in difficult to cut materials
Save to list

€134.58/ pieceexcl. VAT

€162.84incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Band saw blade
Length
3820 mm
Number of teeth per inch
4/6
Thickness
0.9 mm
Height
27 mm
Material
Bimetal
Tooth Shape
PHG
Spare parts & accessories
Product Image

BAHCO Tester for coolant concentration

  • Eriks:23115374
  • Manufacturer:3870-REFRACTOMETER

€232.70/ pieceexcl. VAT

€281.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Tester for bandsaw tension

  • Eriks:23115376
  • Manufacturer:3870-TENSION METER

€601.32/ pieceexcl. VAT

€727.60incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€31.15/ pieceexcl. VAT

€37.69incl. VAT

1 In stock - Estimated delivery date 10/11/2026