Products
Brands
About ERIKS
Customer service
NL - English
Home
Bandsaw type 3854-SANDFLEX® KI...
Bandsaw type 3854-SANDFLEX® KING COBRA TM PHG
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
3820
1
Number of teeth per inch
4/6
1
Material
Bimetal
1
Log in to see your specific pricing.
Log in
1
of
Bandsaw type 3854-SANDFLEX® KING COBRA TM PHG
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Product
Length [mm]
Number of teeth per inch
Thickness [mm]
Available
Price
excl. VAT
Bandsaw type 3854-SANDFLEX® KING COBRA TM PHG- 3820x27x0.9 - 4/6
3820
4/6
0.9
€134.58
/
piece
Log in