BAHCO

BAHCO Auger bit diameter 13 mm length 400

  • ERIKS:23087593
  • Manufacturer:7311518045579
Image 1
Type 9527
Extra long auger bit for drilling in wood. One section of tang with hexagonal shank for firm grip in the chuck.
Additional 15 mm long section with four flat sides, suitable for hand braces.
Spirals with Levin pattern.
Lacquered for rust protection.
Sizes 6 to 32 mm with 400 mm overall length.
Save to list

€33.53/ pieceexcl. VAT

€40.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
13 mm
Cutting length
300 mm
Total length
400 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Auger bit