Products
Brands
About ERIKS
Customer service
NL - English
Home
Long combination augers type n...
Long combination augers type no. 9527
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
13
1
Cutting length [mm]
300
1
Total length [mm]
400
1
Holding system
Log in to see your specific pricing.
Log in
1
of
Long combination augers type no. 9527
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Auger bit diameter 13 mm length 400
13
300
400
€33.53
/
piece
Log in