




€436.05/ pieceexcl. VAT
€527.62incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | WPLP855 |
Type | 33550WPLP |
Process connection | NAMUR |
Size process connection | 1/4" NPT |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" NPT |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Supply voltage | 24V DC |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 10 bar |
Sealing | NBR - PUR |
Explosion-proof | Ex em |
SIL certified | Yes |
Model | Namur 3/2 or 5/2 way |