Products
Brands
About ERIKS
Customer service
NL - English
Home
Pilot valve Namur Type: 33550W...
Pilot valve Namur Type: 33550WPLP Series: WPLP855 Aluminium Explosion-proof: Ex em
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Size of air supply connection
1/4" NPT
1
Supply voltage
24V DC
1
SIL certified
Yes
1
Model
Log in to see your specific pricing.
Log in
1
of
Pilot valve Namur Type: 33550WPLP Series: WPLP855 Aluminium Explosion-proof: Ex em
Product
Size of air supply connection
Supply voltage
SIL certified
Available
Price
excl. VAT
Product
Size of air supply connection
Supply voltage
SIL certified
Available
Price
excl. VAT
Pilot valve Namur Type: 33550WBLP Serie: WBLP8551A001SL Aluminium/NBR-PUR Ex-emb 24V DV 1/4'' NPT
1/4" NPT
24V DC
Yes
€436.05
/
piece
Log in