




€2.48/ pairexcl. VAT
€3.00incl. VAT
Sold per: 144Min. order: 144
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ANSELL |
Series | HyFlex® |
Type | 11-300 |
Series | HyFlex® |
Type | 11-300 |
Glove size | 8 |
Liner Material | Nylon |
Colour | White |
Liner Colour | White |
Gauge | 13 |
Length | 210 mm |
Cuff Style | Knitwrist |
Latex-free | No |
Silicone-free | Yes |
EN 420:2003 + A1:2009 | Yes |
Approvals | EN 420:2003 + A1:2009, Food Type: Textile |
Possible Sensitizer Ingredients | Natural rubber proteins |