ANSELL

Glove HyFlex® 11-300

Description

Glove knitted with a seamless non-stop process
Textile liner made of polyamide thread with a high elasticity

Product details

AVAILABLE SIZES 7, 8, 9, 10, 11
CONSTRUCTION Knitted
CUFF STYLE         Knitwrist
GAUGE                     13
LATEX FREE         No
LENGTH                 210-251 mm
LINER COLOR     White
LINER MATERIAL Nylon
SILICONE FREE     Yes
SPECIFIC NEEDS Food

Standards and certifications

EN 420:2003 + A1:2009
Image 1
Image 2
Image 1
Image 2
  • 5
  • 5
  • 1
  • 1
  • 1
  • 1
  • 1
5 of Glove HyFlex® 11-300
ProductAvailablePriceexcl. VAT