

€16.20/ pieceexcl. VAT
€19.60incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | AKATHERM |
Series | ZTFP |
Material | PP-C |
Shape | T-piece |
External tube diameter of connection 1 | 32 mm |
External tube diameter of connection 3 | 32 mm |
Connection 1 | Compression end |
Connection 2 | Internal thread gas cylindrical (BSPT) |
Connection 3 | Clamping ring |
Reinforced inner thread | No |
Pressure rating | PN16 |
Gastec QA | No |
KIWA certified | Yes |
KOMO certified | No |
Nominal internal diameter of connection 2 | 1" (25) |
Transition from-to | Pinch-wire |