Products
Brands
About ERIKS
Customer service
NL - English
Home
Tee 90° in PP-C type ZTFP PN10...
Tee 90° in PP-C type ZTFP PN10 - KIWA certified - female thread
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
PP-C
1
Shape
T-piece
1
External tube diameter of connection 1 [mm]
32
1
External tube diameter of connection 3 [mm]
Log in to see your specific pricing.
Log in
1
of
Tee 90° in PP-C type ZTFP PN10 - KIWA certified - female thread
Product
Material
Shape
External tube diameter of connection 1 [mm]
Available
Price
excl. VAT
Product
Material
Shape
External tube diameter of connection 1 [mm]
Available
Price
excl. VAT
T-piece 90° PP-C ZTFP PN16 female thread 32x1"
PP-C
T-piece
32
€16.20
/
piece
Log in