ABUS

ABUS Hangslot 465Z 40mm

  • ERIKS:23169823
  • Manufacturer:4003318020360
Image 1
Save to list

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
5.5 mm
Shackle width
17.5 mm
Shackle height
20.5 mm