Products
Brands
About ERIKS
Customer service
NL - English
Home
Padlock 465Z 40mm
Padlock 465Z 40mm
Log in to see your specific pricing.
Log in
Show in stock only
Lock width [mm]
40
1
Shackle diameter [mm]
5.5
1
Shackle width [mm]
17.5
1
Shackle height [mm]
Log in to see your specific pricing.
Log in
2
of
Padlock 465Z 40mm
Product
Lock width [mm]
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Product
Lock width [mm]
Shackle diameter [mm]
Shackle width [mm]
Available
Price
excl. VAT
Hangslot 465Z 40mm
40
5.5
17.5
€7.63
/
piece
Hangslot 465Z 40mm KA 1
€8.75
/
piece
Log in