

€15.25/ rollexcl. VAT
€18.45incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Width | 72 mm |
Length | 50 m |
Thickness | 0.16 mm |
Material | Crepe paper |
Adhesion | Rubber |
Colour | Brown |