Products
Brands
About ERIKS
Customer service
NL - English
Home
High Temperature Industrial Ma...
High Temperature Industrial Masking Tape 401E
Ideal combinations of adhesion and resistance to high temperatures
Ideal in painting baking processes
It may be exposed to temperatures up to 140 ° C
It does not tear
Resistant to solvents and moisture
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
72
1
Length [m]
50
1
Thickness [mm]
0.16
1
Material
Colour
Log in to see your specific pricing.
Log in
1
of
High Temperature Industrial Masking Tape 401E
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Performance masking tape 401E, brown, 72 mm x 50 m
€15.25
/
roll
Log in