3M

3M Dual Lock™ reclosable fastener SJ3552CF, black, 25 mm x 45.7 m, type 170

  • ERIKS:23168502
  • Manufacturer:4064035047566
Image 1
3M™ Dual Lock™ Reclosable Fastener SJ3552CF is a convenient alternative to traditional fastening methods, such as screws, nuts or bolts. It is designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) which bonds to a variety of substrates including metals and plastics such as acrylics, polycarbonate and ABS.
Durable and secure, 3M™ Dual Lock™ Reclosable Fastener SJ3552CF has exceptional strength through its interlocking mushroom-shaped heads (170 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a clear, acrylic, firm foam tape protected by a removable, film liner. This solid, pressure sensitive foam tape features a strong, durable bond that is heat, chemical and UV resistant. With 3M™ Dual Lock™ Reclosable Fastener SJ3552CF, there is no need for any drilling, screwing or sewing tools which makes for quick installation.
Durable and secure, 3M™ Dual Lock™ Reclosable Fastener SJ3552CF has exceptional strength through its interlocking mushroom-shaped heads (170 stem density per square inch), providing up to 5X the tensile strength of typical hook-and-loop products. We designed this fastener with a clear, acrylic, firm foam tape protected by a removable, film liner. This solid, pressure sensitive foam tape features a strong, durable bond that is heat, chemical and UV resistant. With 3M™ Dual Lock™ Reclosable Fastener SJ3552CF, there is no need for any drilling, screwing or sewing tools which makes for quick installation.
Save to list

€640.02/ pieceexcl. VAT

€774.42incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Dual Lock™
Type
SJ3552
Width
25 mm
Length
4600 mm
Colour
Black