Products
Brands
About ERIKS
Customer service
NL - English
Home
Flexible pressure lock Dual Lo...
Flexible pressure lock Dual Lock™ SJ-3552 19mm x 46m
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
19
1
25
1
Log in to see your specific pricing.
Log in
2
of
Flexible pressure lock Dual Lock™ SJ-3552 19mm x 46m
Product
Width [mm]
Available
Price
excl. VAT
Product
Width [mm]
Available
Price
excl. VAT
Dual Lock™ reclosable fastener SJ3552CF, black, 25 mm x 45.7 m, type 170
25
€640.02
/
piece
Dual Lock™ reclosable fastener SJ3542, black, 19 mm x 45.7 m, 5.7 mm
19
€377.78
/
piece
Log in