Vertical float switches

  • 7
  • 11
  • 3
  • 5
  • 11
  • 2
  • 1
  • 1
  • 2
22 Products showing for Vertical float switches
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 100 mm 2" BSPP

  • Eriks:12507798
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€578.00/ pieceexcl. VAT

€699.38incl. VAT

11 In stock - Estimated delivery date 04/11/2026
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 200 mm 2" BSPP

  • Eriks:13473042
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€600.95/ pieceexcl. VAT

€727.15incl. VAT

31 In stock - Estimated delivery date 04/11/2026
Product Image

Float switch Type 8316 series EL10 float PVC insert length 44 mm cable 2 m 3/8" BSPP

  • Eriks:10060221
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:3/8" (10)

€78.80/ pieceexcl. VAT

€95.35incl. VAT

129 In stock - Estimated delivery date 04/11/2026
Product Image

Float switch Type 8316 series EL10 float PVDF insert length 44 mm cable 2 m 3/8" BSPP

  • Eriks:10060222
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:3/8" (10)

€96.48/ pieceexcl. VAT

€116.74incl. VAT

13 In stock - Estimated delivery date 04/11/2026
Product Image

MOBREY Float switch Type 8413 series A13 cast iron switching range 120 mm 2 contacts float monel PN16 DN20

  • Eriks:12160767
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:DN25

€2,587.40/ pieceexcl. VAT

€3,130.75incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

MOBREY Float switch Type 8401 serie S01 aluminiumbronze float stainless steel type S01DB/F21/1 flange square A

  • Eriks:12160765
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:Square A

€760.75/ pieceexcl. VAT

€920.51incl. VAT

6 In stock - Estimated delivery date 04/11/2026
Product Image

Float switch Type 8298 series RLS5000 stainless steel 1SP cable length 5 m

  • Eriks:13494308
  • Model:Bilge switch
  • Mounting:Vertical
  • Max. operating pressure:16 bar

€346.00/ pieceexcl. VAT

€418.66incl. VAT

48 In stock - Estimated delivery date 04/11/2026
Product Image

Float switch Type 8318 series EL11A float roestvaststaal insert length 53 mm cable 2 m 1/8" BSPP

  • Eriks:10060224
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:1/8" (6)

€138.13/ pieceexcl. VAT

€167.14incl. VAT

18 In stock - Estimated delivery date 04/11/2026
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 510 mm 2" BSPP

  • Eriks:13473067
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€623.90/ pieceexcl. VAT

€754.92incl. VAT

Estimated delivery date - 04/03/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 1000 mm 2" BSPP

  • Eriks:13473064
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€720.38/ pieceexcl. VAT

€871.66incl. VAT

Estimated delivery date - 06/01/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 750 mm 2" BSPP

  • Eriks:13472530
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€680.43/ pieceexcl. VAT

€823.32incl. VAT

Estimated delivery date - 11/02/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 555 mm 2" BSPP

  • Eriks:13473060
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€640.90/ pieceexcl. VAT

€775.49incl. VAT

Estimated delivery date - 27/01/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 1400 mm 2" BSPP

  • Eriks:13473066
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€799.85/ pieceexcl. VAT

€967.82incl. VAT

Estimated delivery date - 21/12/2026
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 120 mm 2" BSPP

  • Eriks:13473065
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€583.53/ pieceexcl. VAT

€706.07incl. VAT

Estimated delivery date - 06/01/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 210 mm 2" BSPP

  • Eriks:13473056
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€640.90/ pieceexcl. VAT

€775.49incl. VAT

Estimated delivery date - 05/01/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 350 mm 2" BSPP

  • Eriks:13473053
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€623.90/ pieceexcl. VAT

€754.92incl. VAT

Estimated delivery date - 05/01/2027
Product Image

WIKA Float switch Type 8300 series ARV2-VU aluminium float stainless steel vertical switch point 250 mm 2" BSPP

  • Eriks:13473054
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:2" (50)

€605.63/ pieceexcl. VAT

€732.81incl. VAT

Estimated delivery date - 04/02/2027
Product Image

MOBREY Float switch Type 8401 serie S01 aluminiumbronze float stainless steel type S01D6B/F21/1 flange square A

  • Eriks:12036216
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:Square A

€1,047.20/ pieceexcl. VAT

€1,267.11incl. VAT

Estimated delivery date - 07/01/2027
Product Image

MOBREY Float switch Type 8413 series A13 cast iron switching range 120 mm 2 contacts float monel PN16 DN25

  • Eriks:12160769
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:DN25

€3,053.20/ pieceexcl. VAT

€3,694.37incl. VAT

Estimated delivery date - 22/03/2027
Product Image

MOBREY Float switch Type 8413 series A13 cast iron switching range 120 mm 4 contacts float monel PN16 DN20

  • Eriks:12160771
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:DN25

€3,652.45/ pieceexcl. VAT

€4,419.46incl. VAT

Estimated delivery date - 22/03/2027
Product Image

MOBREY Float switch Type 8413 series A13 cast iron switching range 62 mm 14 contact float monel PN16 DN20

  • Eriks:12160768
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:DN25

€2,654.55/ pieceexcl. VAT

€3,212.01incl. VAT

Estimated delivery date - 12/01/2027
Product Image

MOBREY Float switch Type 8413 series A13 cast iron switching range 120 mm 3 contacts float monel PN16 DN25

  • Eriks:12160770
  • Model:Vertical float switch
  • Mounting:Vertical
  • Size process connection:DN25

€3,350.70/ pieceexcl. VAT

€4,054.35incl. VAT

Estimated delivery date - 22/03/2027