



€138.13/ pieceexcl. VAT
€167.14incl. VAT
18 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | EL11A |
Type | 8318 |
Model | Vertical float switch |
Mounting | Vertical |
Process connection | External thread (BSPP) |
Size process connection | 1/8" (6) |
Float diameter | 25 mm |
Contact type | 1 x NO or 1 x NC |
Contact version | Reedcontact |
Switching power | 250V AC / 0,5A / 10VA |
Adjustable differential gap | No |
Shaft length | 50 mm |
Float material | Stainless steel |
Material of connection | Stainless steel |
Cable material | PVC |
Cable length | 2 m |
Medium temperature | from -10 to 50 °C |