Ball float switches

  • 7
  • 1
  • 1
  • 2
  • 1
  • 6
  • 1
  • 1
  • 2
  • 1
11 Products showing for Ball float switches
Product Image

Float switch Type 8472 seriess EL31 float PP 1 x SPDT cable 5m

  • Eriks:10060227
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Contact type:1 x NO

€121.13/ pieceexcl. VAT

€146.57incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

Float switch Type 8470 float PP 1 x SPDT neoprene cable 5 m

  • Eriks:12036223
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Min. specific density of liquid:800 kg/m³

€101.00/ pieceexcl. VAT

€122.21incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

Float switch Type 8473 series EL32 float PP cable 10 m

  • Eriks:12439079
  • Manufacturer:NEC-930N10
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Max. operating pressure:5.5 bar

€250.75/ pieceexcl. VAT

€303.41incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

Float switch Type 8473 series EL32 float PP cable 5 m

  • Eriks:12439078
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Max. operating pressure:5.5 bar

€219.30/ pieceexcl. VAT

€265.35incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

Float switch Type 8471 series EL30 float PP cable 4 m

  • Eriks:10060226
  • Manufacturer:NSPO-04TPK
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Max. operating pressure:1 bar

€213.35/ pieceexcl. VAT

€258.15incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

Float switch Type 8470 float PP 1 x SPDT PVC cable 10m

  • Eriks:12036224
  • Manufacturer:135775
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Min. specific density of liquid:800 kg/m³

€151.00/ pieceexcl. VAT

€182.71incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Float switch Type 8470 float PP 1 x SPDT PVC cable 5 m

  • Eriks:12036222
  • Manufacturer:135771
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Min. specific density of liquid:800 kg/m³

€95.90/ pieceexcl. VAT

€116.04incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Float switch Type 8470 float PP 1 x SPDT neoprene 10m

  • Eriks:12036225
  • Manufacturer:135777
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Min. specific density of liquid:800 kg/m³

€158.00/ pieceexcl. VAT

€191.18incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Float switch Type 8470 float PP 1 x SPDT PVC cable 20 m

  • Eriks:13467625
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Min. specific density of liquid:800 kg/m³

€188.50/ pieceexcl. VAT

€228.09incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Float switch Type 8470 float PP 1 x SPDT neoprene cable 20 m

  • Eriks:13467626
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Min. specific density of liquid:800 kg/m³

€240.00/ pieceexcl. VAT

€290.40incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Float switch Type 8474 series EL33 float PTFE cable 3 m

  • Eriks:10060231
  • Manufacturer:NSTB-02SIL
  • Model:Ball float switch
  • Mounting:Horizontal and vertical
  • Max. operating pressure:1 bar

€1,279.25/ pieceexcl. VAT

€1,547.89incl. VAT

Estimated delivery date - 22/12/2026