Float switch Type 8470 float PP 1 x SPDT PVC cable 20 m

  • ERIKS:13467625
Image 1
Image 2
Image 1
Image 2
Save to list

€188.50/ pieceexcl. VAT

€228.09incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
8470
Model
Ball float switch
Mounting
Horizontal and vertical
Process connection
Cable
Min. specific density of liquid
800 kg/m³
Contact type
1 x NO en 1 x NC
Contact version
Hermetic closed
Switching power
250V AC / 10 A
Adjustable differential gap
Yes
Float material
PP
Cable material
PVC
Cable length
20 m
Level of protection (IP value)
IP68