Geka Couplings

  • 12
  • 7
  • 36
  • 1
  • 1
  • 2
  • 3
  • 26
49 Products showing for Geka Couplings
Product Image

Coupling Geka 102 brass hose tail 16

  • Eriks:10039523
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN16

€10.30/ pieceexcl. VAT

€12.46incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 104 brass hose tail 25

  • Eriks:10039515
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN25

€11.90/ pieceexcl. VAT

€14.40incl. VAT

175 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 113-A brass male thread BSP 1"

  • Eriks:10039473
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€8.90/ pieceexcl. VAT

€10.77incl. VAT

158 In stock - Estimated delivery date 10/11/2026

€37.36/ pieceexcl. VAT

€45.21incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 103 brass hose tail 19

  • Eriks:10039514
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN19

€9.45/ pieceexcl. VAT

€11.43incl. VAT

88 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka Plus 113 Brass female thread BSP 1"

  • Eriks:11267784
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Product Image

Coupling Geka SS male thread BSP 1"

  • Eriks:12669012
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1"

€38.40/ pieceexcl. VAT

€46.46incl. VAT

Sold per: 10Min. order: 10

47 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 113 brass female thread BSP 1"

  • Eriks:10039470
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€8.90/ pieceexcl. VAT

€10.77incl. VAT

199 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 109 brass for BSP 3/8"

  • Eriks:10039477
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/8"

€9.45/ pieceexcl. VAT

€11.43incl. VAT

26 In stock - Estimated delivery date 10/11/2026
Product Image

GEKA Coupling Geka Plus 103SH brass hose tail 19

  • Eriks:10039527
  • Manufacturer:103SH
  • Type:GEKA Plus
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN19

€51.50/ pieceexcl. VAT

€62.32incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 116-A brass male thread BSP 1.1/2"

  • Eriks:10039510
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/2"

€18.40/ pieceexcl. VAT

€22.26incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 111 brass female thread BSP 3/4"

  • Eriks:10039472
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€8.70/ pieceexcl. VAT

€10.53incl. VAT

102 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 110-A brass male thread BSP 1/2"

  • Eriks:10039487
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€8.90/ pieceexcl. VAT

€10.77incl. VAT

383 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka SS female thread BSP 1"

  • Eriks:12669014
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1"

€54.20/ pieceexcl. VAT

€65.58incl. VAT

23 In stock - Estimated delivery date 10/11/2026
Product Image

Plug Geka 118PL PVC

  • Eriks:10039467
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:GEKA Plus

€7.40/ pieceexcl. VAT

€8.95incl. VAT

50 In stock - Estimated delivery date 10/11/2026
Product Image

Plug Geka 118-T brass

  • Eriks:10039466
  • Hose fitting type:Cap
  • Hose fitting type 2:Claw coupling
  • Connection termination 2:GEKA

€9.45/ pieceexcl. VAT

€11.43incl. VAT

180 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 107 brass hose tail 38

  • Eriks:10039517
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN38

€21.40/ pieceexcl. VAT

€25.89incl. VAT

Estimated delivery date - 26/11/2026
Product Image

Coupling Geka 100 brass hose tail 10

  • Eriks:10039518
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN10

€11.80/ pieceexcl. VAT

€14.28incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 101 brass hose tail 13

  • Eriks:10039513
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN12

€9.05/ pieceexcl. VAT

€10.95incl. VAT

93 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 106 brass hose tail 32

  • Eriks:10039516
  • Type:GEKA
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN32

€17.90/ pieceexcl. VAT

€21.66incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

GEKA Coupling Geka Plus 104SH brass hose tail 25

  • Eriks:10039528
  • Manufacturer:104SH
  • Type:GEKA Plus
  • Connection termination size:Claw distance 40mm
  • Hose ID (DN):DN25

€53.40/ pieceexcl. VAT

€64.61incl. VAT

36 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 111ASH brass male thread BSP 3/4"

  • Eriks:10039539
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€58.60/ pieceexcl. VAT

€70.91incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka SS male thread BSP 1/2"

  • Eriks:12669008
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€44.70/ pieceexcl. VAT

€54.09incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 111-A brass male thread BSP 3/4"

  • Eriks:10039488
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€8.70/ pieceexcl. VAT

€10.53incl. VAT

148 In stock - Estimated delivery date 10/11/2026
Product Image

Coupling Geka 114-A brass male thread BSP 1.1/4"

  • Eriks:10039509
  • Hose fitting type:Male thread
  • Connection termination:BSPP
  • Connection termination size:1.1/4"

€15.30/ pieceexcl. VAT

€18.51incl. VAT

7 In stock - Estimated delivery date 10/11/2026