
€44.70/ pieceexcl. VAT
€54.09incl. VAT
11 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.70 | - |
10+ | €35.76 | 20.00% |
20+ | €31.29 | 30.00% |
50+ | €26.82 | 40.00% |
100+ | €24.59 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | 110-ACS |
Maximum operating pressure | 40 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | GEKA Plus |
Connection termination size 2 | Claw distance 40mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |