Polycarbonate (PC)

Polycarbonate (PC) is a durable, impact-resistant synthetic material ideal for safety glazing and protective shields in industrial settings. It offers exceptional clarity and ductility and is up to 250 times stronger than equivalent glass, ensuring high safety and performance. PC is flexible, withstands temperature changes (up to 135°C briefly, 115°C over time), but is sensitive to chemicals and scratches, requiring careful handling.

ERIKS' branded Epraform PC includes options for scratch resistance, UV protection, and anti-static properties, enhancing its versatility in various applications.

Polycarbonate Properties and Characteristics

  • Ability to withstand severe impacts, making it ideal for safety and protective applications.
  • Customizable in a range of colors to meet specific project requirements upon request.
  • Inherent fire-resistant qualities for environments where fire risk is a concern.
  • Maintains structural integrity over long periods at service temperatures, with a maximum allowable temperature to be considered for specific applications.

 

PC applications

  • Polycarbonate's unique properties make it well-suited for a wide range of applications in industrial settings, including but not limited to:
  • Sight glasses – clear observation points in machinery, offering durability and clarity.
  • Machine covers – providing robust protection while maintaining visibility and access.
  • Machine glazing – enhancing safety and visibility in industrial environments.

 

Processing techniques

  • Milling and drilling: For precision shaping and hole creation, accommodating complex designs.
  • Hot and cold bending: Allows for the creation of curved shapes, expanding design possibilities.
  • Gluing and welding: For joining pieces securely, supporting intricate assemblies.
  • Mechanical polishing: Enhances surface finish, contributing to the aesthetic and functional qualities of the final product.

 

Guidelines for safe handling, processing, and disposal

  • PC is mechanically recyclable, supporting end-of-life sustainability efforts.
  • Fire-resistant PC complies with the UL 94 V0 standard, affirming its suitability in fire-sensitive applications.
  • For environments where static discharge is a concern, anti-static PC meets the MIL B-81705 B specification, ensuring safety and functionality.

 

ERIKS Epraform Polycarbonate (PC) Materials

ERIKS offers a range of polycarbonate materials, designed to meet the needs of diverse applications. While standard polycarbonate is known for its durability and clarity, it can be susceptible to scratching and may not offer UV protection. To address these concerns, ERIKS has developed specialized variants of polycarbonate, each with specific coatings to enhance performance. From UV resistance for prolonged outdoor use to scratch resistance for clearer visibility, our selection ensures you have the right material for your project's requirements.

 

PC Material Variants

Material

Color

Applications

Features

Datasheet

Material

PC Clear

Color

Transparent

Applications

Machine glazing, screening

Features

Standard polycarbonate, versatile use

Datasheet

[Link to PDF]

Material

PC UV Resistant

Color

Transparent

Applications

Outdoor applications

Features

Enhanced UV protection for durability in sunlight exposure

Datasheet

[Link to PDF]

Material

PC Scratch Resistant

Color

Transparent

Applications

High visibility areas, e.g., sight glasses

Features

Offers resistance to scratches, maintaining clarity over time; note: processing complexity

Datasheet

[Link to PDF]

Material

Eslon PC Antistatic

Color

Transparent

Applications

Electronics, to prevent static discharge

Features

Antistatic properties for sensitive environments; note: more challenging to machine due to coating

Datasheet

[Link to PDF]

Material

PC UV Smoke

Color

Gray, Brown, Yellow, Natural

Applications

Aesthetic applications, e.g., machine glass

Features

Combines color with UV resistance for both functionality and design appeal

Datasheet

[Link to PDF]

Alternative Plastics Materials

For applications where polycarbonate may not be the ideal choice, consider exploring alternatives such as PMMA, PETG, and PS, each offering unique properties to suit various project needs.

Configure your plastic parts yourself

Choose from the 20 most commonly used plastic materials. Enter the desired measures. We immediately calculate the price of the sawn parts from sheet or rod. Place your order and ERIKS produces tailor-made products.

Contact

Direct contact

Want to speak directly with one of our employees or specialist? Don’t wait and get in touch

General contact

Get in contact with us. Please fill in our online form and we will contact you as soon as possible.

Request to your team

Found a product, service or solution but you need to first discuss this with your team? We help you to collect and send all the information to your team.