Eriks
SMC

SMC zuigerstangloze cilinder MY1M40G-800

  • ERIKS:24130466
Image 1
▪ Bore Size: 40mm
▪ Port Thread: Rc (25-100 Bore, M Thread 16-20 Bore)
▪ Piping: G (Centralized Piping)
▪ Stroke: 800
▪ Stroke Adjusting Unit: w/o Adjustment Unit
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Opslaan in lijst

€ 1.032,81/ stukexcl. btw

€ 1.249,70incl. btw

Verwachte leverdatum - 12/11/2026

Live bestelling volgen

Kies je bezorgdatum

Gratis levering vanaf € 150

Merk
SMC
Serie
MY1