Eriks
SMC

SMC Filter/drukregelventiel, olienevelaar G3/8" met manometer auto-aftap AC30-F03DE

  • ERIKS:24114328
Image 1
▪ Size: 30 (3/8)
▪ Thread: F [G(PF)]
▪ Port Size: 03 (3/8)
▪ Accessory: D [Float Type Auto Drain (N.O.)]
▪ Pressure Gauge: E [Square embedded type pressure gauge (with limit indicator)]
▪ Attachment: w/o Attachment
▪ Option 1: 0.85MPa
▪ Option 2: Polycarbonate Bowl
▪ Option 3: With Drain Cock
▪ Option 4: Relieving
▪ Option 4: Flow Direction: Left->Right
▪ Pressure Unit: Name Plate and Pressure Gauge: MPa
Opslaan in lijst

Live bestelling volgen

Kies je bezorgdatum

Gratis levering vanaf € 150

Merk
SMC
Serie
AC