Eriks
SMC

SMC 3/2 magneetventiel SY114-5G-Q

  • ERIKS:24137783
Image 1
▪ Function: 1 (Normally Closed)
▪ Piping: 4 (Base Mounted)
▪ Body Option: Standard
▪ Voltage: 5 (24VDC)
▪ Lead Wire: G (Grommet Lead Wire 0.3 M)
▪ Surge Suppressor: None
▪ Manual Override: Non-locking Push Style
▪ Port Size: Base Mounted w/o Sub-plate
▪ Option: None
▪ Q: Q (CE Marked)
Opslaan in lijst

€ 37,35/ stukexcl. btw

€ 45,19incl. btw

Verwachte leverdatum - 12/11/2026

Live bestelling volgen

Kies je bezorgdatum

Gratis levering vanaf € 150

Merk
SMC
Serie
SY100