Eriks
FACOM

FACOM Striptang, capaciteit 0.02-10 mm, bereik 0.02-10mm

  • ERIKS:14129217
  • Fabrikant:3662424101120
Image 1
AUTOMATISCHE STRIPTANG SWINGO 90®
-Durable and lightweight for intense work, tested to over 150,000 cycles. Twice the strength of standard nylon/PA6. 793910: Set of 2 spare pads.[nl]
-Built-in cutting function: - Cutting up to: 1.5 mm² single strand wire. - Cutting up to: 10 mm² multi strand wire.[nl]
-Stripping length adjusted from 3 to 18 mm.[nl]
-2 functions: cutting and stripping.[nl]
-Stripping capacity: 0.02 to 10 mm² (AWG: 32 - 8).[nl]
-Pistol grip for the optimum position for high volume stripping and cutting.[nl]
Opslaan in lijst

€ 79,06/ stukexcl. btw

€ 95,66incl. btw

9 Op voorraad - Verwachte leverdatum 13/11/2026

Live bestelling volgen

Kies je bezorgdatum

Gratis levering vanaf € 150

Merk
FACOM
Type
793936