Eriks
DUNKER

DUNKER Borstelhoudende DC motor zonder elektronica GR80x40 AS12x30

  • ERIKS:13274624
Image 1
Image 2
Image 1
Image 2
Dunkermotoren's DC motors -brushed DC motors (GR/G series) with gearboxes, brakes and encoders to create the perfect motor solution.
Ourbrushed motor with low cogging torque, rugged designed and low moments of inertia.Each of our brushed DC motors can be operated in both clockwise and counter clockwise rotation with regard to the direction of rotation. The mechanical commutation via a multi-part collector ensures a long service life for the motors.
You will find a detailed comparison of our brushed DC motors in terms of size, length, output power, voltage, speed, torque and the components used, such as encoders, brakes or planetary gearboxes, on page 10 in our main catalogue.
Opslaan in lijst

Live bestelling volgen

Kies je bezorgdatum

Gratis levering vanaf € 150

Merk
DUNKER
Serie
80
Type
GR